Shop All Steel Toe Shoes
Thorogood Shoes
Oxford Shoes, Composite, Brown, Men, 6W, PR
Mfr # 804-4061
Zoro # G6714373
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Outdoor Traction Yes
- Footwear Construction Type Cemented
- Ninety Degree Heel No
- Manufacturers Suggested Sole Slip Rating Better
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-4061
- Zoro # G6714373
- UPC # 014799883843
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 3/4 in |
Footwear Width | W |
Height | 3 in |
Size | 6 |
Footwear Size | 6 |
Width | W |
Size (PRINT) | 6 |
Overall Height | 3 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 8044061
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- AMERICAN TIME Guard Protector, Polycarbonate, 18"W, Clear (G3009)
- THOROGOOD SHOES Hiker Shoe, W, 8 1/2, Gray, PR (804-6493 W 8.5)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- TIMBERLAND PRO Athletic Shoe, M, 8, Black, PR (TB1A16NN001)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- CAT FOOTWEAR Womens Tess Steel Toe, 7.5, M, PR (P91009)
- REEBOK Safety Shoe, 11, M, Black, Composite, PR (RB4039)
- REEBOK Work Shoes, 5, W, Black, Steel, Mens, PR (RB1910)
- Thorogood Shoes Steel Toe Shoes