Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Loafer Shoe, M, 5, Black, PR
Mfr # 804-6133 M 050
Zoro # G705976720
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Unisex
- Color Black
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6133 M 050
- Zoro # G705976720
- UPC # 840777191408
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Footwear Width | M |
Boot Height | 5 in |
Footwear Size | 5 |
Height | 5 in |
Width | M |
Size (PRINT) | 5 |
Overall Height | 5 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - M (48-73-8651E)
- 3M Particulate Respirator, 8511, Series/N95 (51138-54343)
- CHILL-ITS BY ERGODYNE Cooling Vest, 4 hr. Time, 2XL Size, Blue (6667)
- SATA Foam Earplugs, Uncorded, 50 Pairs (STFH0301)
- THOROGOOD SHOES Loafer Shoe, M, 8, Black, PR (804-6133 M 080)
- THOROGOOD SHOES Loafer Shoe, M, 7 1/2, Black, PR (804-6133 M 075)
- THOROGOOD SHOES Loafer Shoe, M, 11, Black, PR (804-6133 M 110)
- THOROGOOD SHOES Athletic Shoe, W, 10, Black, PR (809-6110 W 10)
- THOROGOOD SHOES Size 10 Unisex 6 in Work Boot Composite Work Boot, Black (804-6190 10M)
- THOROGOOD SHOES Chelsea Boot, M, 8, Black, PR (804-6134 8 M)
- TIMBERLAND PRO Size 8 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- Thorogood Shoes Composite Toe Boots and Shoes