Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Loafer Shoe, M, 11 1/2, Black, PR
Mfr # 804-6133 M 115
Zoro # G505976784
product price: $101.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Unisex
- Color Black
- Waterproof No
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6133 M 115
- Zoro # G505976784
- UPC # 840777191538
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | M |
Footwear Size | 11 1/2 |
Height | 11 1/2 in |
Boot Height | 11 1/2 in |
Width | M |
Overall Height | 11 1/2 in |
Size (PRINT) | 11 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Puncture Resisting (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size (PRINT) 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Yellow (2900Y-XXXL)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 3XL (70529_310-3XL)
- ZORO SELECT Case of Face Masks, Blue, 50-Count, 40PK (3PLY)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18488)
- THOROGOOD SHOES Loafer Shoe, M, 8, Black, PR (804-6133 M 080)
- THOROGOOD SHOES Hiker Boot, W, 10 1/2, Black, PR (804-6490 W 10.5)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 11, Brown, PR (804-3600 2E 110)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 10, Brown, PR (804-4514 2E 100)
- THOROGOOD SHOES Size 10 1/2 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 10.5)
- THOROGOOD SHOES Chelsea Boot, W, 7, Black, PR (804-6134 7 W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 URBAN AT, MENS PR (N1441-10.5M)
- Thorogood Shoes Foot Protection