Shop All Steel Toe Shoes
Thorogood Shoes
Hiker Shoe, W, 8 1/2, Gray, PR
Mfr # 804-6493 W 8.5
Zoro # G002590230
product price: $125.00
/pr
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturers Suggested Sole Slip Rating Not Rated
- Insulation Type None
- Chemical Resisting Sole No
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6493 W 8.5
- Zoro # G002590230
- UPC # 840777163870
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | W |
Width | W |
Size (PRINT) | 8 1/2 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Lindu Straw Ultimate Shade Hat (48-88-54-s-g)
- GREASE CATCHER Grease Catcher, Complete, Pillows (G1000)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL (O44122)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-YM)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11, Black, PR (TB0A1JYQ001)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- TIMBERLAND PRO Loafer Shoe, W, 8, Black, PR (TB187528001)
- ROCKPORT WORKS Boat Shoes, Steel, 7W, PR (RK670)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2650)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- Thorogood Shoes Foot Protection