Thorogood Shoes

Hiker Boot, W, 10, Black, PR


product price: $145.00
/pr
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toe Type Composite
  • Footwear Style Hiker Boot
  • Gender Unisex
  • Color Black
  • Width W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10
Width W
Footwear Width W
Size (PRINT) 10

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole No, Color Black, Width W, Gender Unisex, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10, Static Dissipative No, Style Number 804

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.