Shop All Military & Tactical Boots
Thorogood Shoes
CROSSTREX MID WP BLK, PR
Mfr # 834-6385 W 11
Zoro # G003964566
product price: $135.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Material Fiberglass
- Non Metallic Upper Yes
- Insole System EVA
- Footwear Closure Type Lace Up
- Chemical Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 834-6385 W 11
- Zoro # G003964566
- UPC # 840777175156
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Size | 11 |
Footwear Width | W |
Description
CROSSTREX MID WP BLK, Footwear Style Hiker Boot, 11, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Not Applicable, Waterproof Yes, Insulated No, 6 in Height, Black, Style Number 834-6385, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (10102193)
- HONEYWELL MILLER Miller Revolution™ Dualtech Webbing Chemical-Resistant Harness, Unvrsl (RDT-QC/UBK)
- SIGNMISSION PORK RINDS DECAL sticker pork skin skins rind snack crisp fried fresh warm, D-12 Pork Rinds (D-12 Pork Rinds)
- ACCUFORM Safety Record Signs, 18 x 24In, ENG (SP124520L)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Military/Tactical Boot, 8" H, Size 9, PR (12417)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- Thorogood Shoes Foot Protection