Shop All Military & Tactical Boots
Thorogood Shoes
CROSSTREX BLK WP SIDE ZIP, PR
Mfr # 834-6295 M 16
Zoro # G903964659
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Shank Material Fiberglass
- Footwear Style Hiker Boot
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 834-6295 M 16
- Zoro # G903964659
- UPC # 840777177006
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 16 |
Footwear Width | M |
Height | 6 in |
Description
CROSSTREX BLK WP SIDE ZIP, Footwear Style Hiker Boot, 16, M, Men's, Black, Lace Up, Shineable Toe No, Toe Type Not Applicable, Waterproof Yes, Insulated No, 6 in Height, Black, Gray, Style Number 834-6295, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1267 (GHS1267)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (55KY19)
- BRADLEY Safety Shower and Eyewash (S19314DC)
- FALL TECH 6 Ft. Shock Absorbing Lanyard (A8259)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- REEBOK Tactical Boots, 10-1/2M, 5in, Black, PR (RB4507)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- REEBOK Tactical Boots, 6in, 11M, Black, PR (RB8674)
- 5.11 Tactical Boots, 10, W, Blk, Composite, PR (12416)
- REEBOK Military Boots, 6in, 11M, Desert Tan, PR (RB8694)
- Thorogood Shoes Military & Tactical Boots