Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Chelsea Boot, W, 11 1/2, Brown, PR
Mfr # 804-3166 W 115
Zoro # G610063027
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Trail Crazyhorse
- Size 11 1/2
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-3166 W 115
- Zoro # G610063027
- UPC # 840777102213
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Size (PRINT) | 11 1/2 |
Width | W |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Soft Foam Sole XL, PR (IA7010-XL)
- KINCO Foreman Men's Indoor/Outdoor Pull-Strap Padded Gloves Black/Tan L 1 pair (2035-L)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40301)
- THOROGOOD SHOES Work Boots, Comp, Mn, 7, Blk, PR (804-6190 7M)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 4-1/2M, PR (804-4061)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- SKECHERS Work Boots, 16 Size, D Footwear W, Black, PR (77040 -BLK 16D)
- Thorogood Shoes Plain-Toe Work Boots and Shoes