Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Chelsea Boot, M, 9 1/2, Brown, PR
Mfr # 804-3166 M 095
Zoro # G610063041
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Trail Crazyhorse
- Size 9 1/2
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-3166 M 095
- Zoro # G610063041
- UPC # 840777102039
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 1/2 |
Overall Height | 6 in |
Size (PRINT) | 9 1/2 |
Width | M |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- BRADLEY 1/2" SS Ball Valve Handle PPK (S30-109)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (9672DT5XL)
- THOROGOOD SHOES Work Boots, Comp, Mn, 7, Blk, PR (804-6190 7M)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- THOROGOOD SHOES 8-Inch Work Boot, D, 9, Brown, PR (804-3898 D 090)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Men, 9-1/2XW, PR (804-6191)
- THOROGOOD SHOES Chelsea Boot, M, 10 1/2, Brown, PR (804-3166 M 105)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- Thorogood Shoes Plain-Toe Work Boots and Shoes