Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Chelsea Boot, M, 8, Black, PR
Mfr # 804-6134 8 M
Zoro # G3635120
product price: $145.00
/pr
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6134 8 M
- Zoro # G3635120
- UPC # 840777164754
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Height | 6 in |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- ZORO SELECT Pin Lug, FNSTxMNPT, 1-1/2 Inx3/4 In (6AKE4)
- THOROGOOD SHOES Chelsea Boot, M, 9, Black, PR (804-6134 9 M)
- THOROGOOD SHOES Chelsea Boot, M, 4, Black, PR (804-6134 4 M)
- THOROGOOD SHOES Chelsea Boot, W, 12, Black, PR (804-6134 12 W)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- THOROGOOD SHOES Size 5-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6190)
- THOROGOOD SHOES 6-Inch Work Boot, D, 9 1/2, Brown, PR (804-4514 D 095)
- NAUTILUS SAFETY FOOTWEAR Size 7 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Thorogood Shoes Foot Protection