Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Chelsea Boot, M, 14, Brown, PR
Mfr # 804-3166 M 140
Zoro # G110063060
original price:
$123.99
9% off
new price: $111.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Trail Crazyhorse
- Size 14
- Gender Men's
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-3166 M 140
- Zoro # G110063060
- UPC # 840777102107
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Size (PRINT) | 14 |
Width | M |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (370BXL-09)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113120)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK55-200)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- THOROGOOD SHOES 8-Inch Work Boot, D, 9, Brown, PR (804-3898 D 090)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8 1/2, Brown, PR (804-3898 D 085)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 8-1/2M, PR (804-4320)
- THOROGOOD SHOES Work Boots, Comp, Mn, 7, Blk, PR (804-6190 7M)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- Thorogood Shoes Plain-Toe Work Boots and Shoes