Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Chelsea Boot, M, 13, Brown, PR
Mfr # 804-3166 M 130
Zoro # G810063056
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Trail Crazyhorse
- Size 13
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-3166 M 130
- Zoro # G810063056
- UPC # 840777102091
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Trail Crazyhorse, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Holder, Job, 12 x 9, PK10 (75009)
- EDGE VF, Cut-Res Gloves, XXL, 60FE87, PR (48-711VP)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- MAGID MultiMaster 10 oz Ribbed Cotton Canvas Gloves, 12PK (T603)
- THOROGOOD SHOES 8-Inch Work Boot, D, 9, Brown, PR (804-3898 D 090)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES 8-Inch Work Boot, EE, 10, Brown, PR (804-3898 2E 100)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 4-1/2M, PR (804-4061)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Men, 9-1/2XW, PR (804-6191)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-9.5W)
- Thorogood Shoes Plain-Toe Work Boots and Shoes