Shop All Military & Tactical Boots
Thorogood Shoes
Boots, Men, 6M, Side Zip, 8inH, Lea/Nylon, PR
Mfr # 834-6219 6M
Zoro # G8981226
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Plain
- Height 8 in
- Color Black
- Footwear Closure Type Side Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 834-6219 6M
- Zoro # G8981226
- UPC # 014799725648
- Country of Origin China
- Category Military & Tactical Boots
Dimensions
Size | 6 |
Footwear Width | M |
Height | 8 in |
Footwear Size | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Boots |
Toe Type | Plain |
Color | Black |
Footwear Closure Type | Side Zipper |
Outsole Material | Rubber |
Shank Material | Composite |
Max. Heat Rating | Not Rated |
Predominant Footwear Color | Black |
Style Number | 834-6219 |
Liner Material | 2-Zone Mesh |
Insulated | No |
Footwear Style | Military/Tactical |
Waterproof | Yes |
Gender | Men's |
Midsole Material | Eva |
Shineable Toe | Yes |
Upper Material | Leather/Nylon |
Resists | Abrasion, Oil, Heat, Chips, Slips |
Description
Boots, Footwear Style Military/Tactical, 6, M, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 834-6219, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- GE Earplugs, 100 PK (GP426)
- DOUBLE H BOOTS Size 8 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8EE)
- ZORO SELECT Traffic Cone, 3 lb., Orange Cone Color (RS45015C)
- THOROGOOD SHOES PORMERIC ACADEMY CHUKKA, PR (831-6032 W 15)
- REEBOK Military Boots, 11M, 6in, Tan, PR (RB8695)
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- Thorogood Shoes Foot Protection