Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Thorogood Shoes
Boot, Moc Toe, 6", 11 2E, PR (Discontinued)
Mfr # 814-42001102E
Zoro # G3881600
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Tobacco
- Size 11
- Gender Men's
- Footwear Style 6" Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 814-42001102E
- Zoro # G3881600
- UPC # 014799639631
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | EE |
Details
Promotion Restriction | Not eligible for promotion |
Color | Tobacco |
Gender | Men's |
Footwear Style | 6" Work Boot |
Insulated | No |
Waterproof | No |
Item | Boot,Moc Toe,6",11 2E,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Moc Toe,6 In.,11 2E,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.