Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Boot, Black, Moc Toe, 6", 10 D, PR
Mfr # 814-6201100D
Zoro # G3885940
product price: $250.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Gender Men's
- Footwear Style 6" Work Boot
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 814-6201100D
- Zoro # G3885940
- UPC # 014799847425
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | D |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Gender | Men's |
Footwear Style | 6" Work Boot |
Waterproof | No |
Item | Boot,Black,Moc Toe,6",10 D,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Black,Moc Toe,6 In.,10 D,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot TBD Waterproof Work Boot (GB00596 W 095)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Yellow (KIT-71100A-Y)
- LACROSSE Size 14 Men's Steel Hip Wader, Black (109050)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 100)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 8-1/2M, PR (804-4320)
- THOROGOOD SHOES Work Boots, Comp, Mn, 7, Blk, PR (804-6190 7M)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR (804-6191 15W)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 4-1/2M, PR (804-4061)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- Thorogood Shoes Plain-Toe Work Boots and Shoes