Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Athletic Shoe, W, 13, Black, PR
Mfr # 809-6110 W 13
Zoro # G503664423
original price:
$132.36
20% off
new price: $105.00
/pr
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 809-6110 W 13
- Zoro # G503664423
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Width | W |
Size (PRINT) | 13 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE 18" Kyorene Graphene A4 Sleeve With Thumb Hole (ONE SIZE) PKSleeve, 120PK (00-018T (ONE SIZE))
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC3A2)
- WEARWELL 3 ft. L x PVC, 3/8" Thick (480.38X2X3SLTBK)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Light Blue (9905PFXL)
- THOROGOOD SHOES Athletic Shoe, M, 15, Black, PR (809-6110 M 15)
- THOROGOOD SHOES Athletic Shoe, W, 10, Black, PR (809-6110 W 10)
- THOROGOOD SHOES Athletic Shoe, M, 16, Black, PR (809-6110 M 16)
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Work Boot, Black (804-6296 M 110)
- THOROGOOD SHOES Loafer Shoe, M, 8, Black, PR (804-6133 M 080)
- JUSTIN ORIGINAL WORKBOOTS Wrk Boots, Men, 10-1/2, EE, Pull On, 11inH, PR (SE4812)
- Thorogood Shoes Composite Toe Boots and Shoes