Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Athletic Shoe, M, 18, Black, PR
Mfr # 809-6110 M 18
Zoro # G903664436
product price: $105.00
/pr
Free Shipping & Returns
Not eligible for select promotions
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Manufacturers Suggested Sole Slip Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 809-6110 M 18
- Zoro # G903664436
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 18 |
Footwear Width | M |
Width | M |
Size (PRINT) | 18 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 18, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- WEARWELL 3 ft. L x Urethane, 5/8" Thick (502)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- THOROGOOD SHOES Chelsea Boot, W, 11, Black, PR (804-6134 11 W)
- THOROGOOD SHOES Athletic Shoe, M, 15, Black, PR (809-6110 M 15)
- THOROGOOD SHOES Size 10 1/2 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 10.5)
- THOROGOOD SHOES Size 10 Unisex 6 in Work Boot Composite Work Boot, Black (804-6190 10M)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Work Boot, Black (804-6296 M 110)
- THOROGOOD SHOES Hiker Boot, W, 10 1/2, Black, PR (804-6490 W 10.5)
- REEBOK Athletic Shoe, M, 11, Black (RB4050)
- Thorogood Shoes Foot Protection