Shop All Composite Toe Boots and Shoes
Thorogood Shoes
Athletic Shoe, M, 10 1/2, Black, PR
Mfr # 809-6110 M 10.5
Zoro # G403664417
original price:
$132.36
20% off
new price: $105.00
/pr
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 809-6110 M 10.5
- Zoro # G403664417
- UPC # 840777183649
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 10 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- IMPACTO Kneeling Pad, 15InLx14InW, Blue, Dense Foam (CUD818)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-XL)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R20)
- THOROGOOD SHOES Size 9 Unisex Hiker Boot Composite Work Boot, Black (804-629290W)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Work Boot, Black (804-6296 M 110)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- THOROGOOD SHOES Chelsea Boot, W, 7, Black, PR (804-6134 7 W)
- THOROGOOD SHOES Loafer Shoe, M, 11, Black, PR (804-6133 M 110)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 10, Brown, PR (804-4514 2E 100)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- Thorogood Shoes Foot Protection