Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, EE, 9, Black, PR
Mfr # 804-6208 2E 090
Zoro # G810063018
product price: $241.99
/pr
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size 9
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6208 2E 090
- Zoro # G810063018
- UPC # 840777176696
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Size (PRINT) | 9 |
Overall Height | 8 in |
Width | EE |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Hi-Vis Raincoat 3Xl (3NR60003X)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- CAROLINA SHOE Size 10-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 8-1/2M, PR (804-4320)
- THOROGOOD SHOES Work Boots, Comp, Mn, 7, Blk, PR (804-6190 7M)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- THOROGOOD SHOES Boot, Black, Moc Toe, 6", 10 D, PR (814-6201100D)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- Thorogood Shoes Foot Protection