Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, EE, 9 1/2, Brown, PR
Mfr # 804-3898 2E 095
Zoro # G010063023
original price:
$316.99
10% off
new price: $284.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crazyhorse
- Size 9 1/2
- Gender Men's
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-3898 2E 095
- Zoro # G010063023
- UPC # 840777154908
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Width | EE |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RD_14X10 (U1-1027-RD_14X10)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 100PK (SB-1426ORG-100PK)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Wildcat Series (20525)
- THOROGOOD SHOES Boot, Black, Moc Toe, 6", 10 D, PR (814-6201100D)
- THOROGOOD SHOES 8-Inch Work Boot, D, 9, Brown, PR (804-3898 D 090)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8, Black, PR (804-6208 D 080)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 15W, Blk, PR (804-6191 15W)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR (804-6444)
- SKECHERS Athletic Shoes, 9-1/2, D, Black, Plain, PR (77040 -BLK 9.5)
- Thorogood Shoes Foot Protection