Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, EE, 8, Brown, PR
Mfr # 804-3898 2E 080
Zoro # G010063016
original price:
$316.99
14% off
new price: $269.99
/pr
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 8
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-3898 2E 080
- Zoro # G010063016
- UPC # 840777154878
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Size (PRINT) | 8 |
Overall Height | 8 in |
Width | EE |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Disposable Bullet Shape, Orange (FP70-B500)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4LW-04-L)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF87)
- DIXON FDC Plug, 2-1/2 in, NYFD Connection, Polycarbonate (PP250NYFD)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Work Boots, Comp, Mn, 7, Blk, PR (804-6190 7M)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Men, 9-1/2XW, PR (804-6191)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- Thorogood Shoes Foot Protection