Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, EE, 8 1/2, Brown, PR
Mfr # 804-3898 2E 085
Zoro # G610063010
original price:
$249.99
22% off
new price: $194.99
/pr
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 8 1/2
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-3898 2E 085
- Zoro # G610063010
- UPC # 840777154885
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Width | EE |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- BROTHER P-Touch Business Expert Connected Label Maker w/2 Rolls Sample Tapes, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BTVP)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (61WHP)
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Comp, Mn, 7, Blk, PR (804-6190 7M)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8 1/2, Brown, PR (804-3898 D 085)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- Thorogood Shoes Plain-Toe Work Boots and Shoes