Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, EE, 14, Black, PR
Mfr # 804-6208 2E 140
Zoro # G710063040
Free Shipping & Returns
Not eligible for select promotions
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 14
- Gender Men's
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-6208 2E 140
- Zoro # G710063040
- UPC # 840777176771
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Size (PRINT) | 14 |
Width | EE |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- DEFENDER SAFETY OPTIFENSE VS1AF AMBER Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Yellow, 30PK (OF-VS1AF-22)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 250PK (BB-4024-P)
- GUARDIAN EQUIPMENT Roof Anchor 00645 (CB-12)
- THOROGOOD SHOES Chelsea Boot, M, 10 1/2, Brown, PR (804-3166 M 105)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8 1/2, Brown, PR (804-3898 D 085)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Footwear Width: W (425-8W)
- Thorogood Shoes Foot Protection