Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, EE, 13, Black, PR
Mfr # 804-6208 2E 130
Zoro # G110063046
product price: $241.99
/pr
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size 13
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6208 2E 130
- Zoro # G110063046
- UPC # 840777176764
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Overall Height | 8 in |
Size (PRINT) | 13 |
Width | EE |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign, Men, Silver Background, Vinyl, 2 x 8 in Dimensions (478)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 2.24" x 244', 0.5" Core (800132-002)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- THOROGOOD SHOES 8-Inch Work Boot, EE, 10, Brown, PR (804-3898 2E 100)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Men, 9-1/2XW, PR (804-6191)
- THOROGOOD SHOES Chelsea Boot, M, 10 1/2, Brown, PR (804-3166 M 105)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- Thorogood Shoes Plain-Toe Work Boots and Shoes