Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, EE, 11 1/2, Brown, PR
Mfr # 804-3898 2E 115
Zoro # G810063049
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 11 1/2
- Gender Men's
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-3898 2E 115
- Zoro # G810063049
- UPC # 840777154946
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | EE |
Size (PRINT) | 11 1/2 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21002 (TCSL2-21002)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR (20GZ64)
- THOROGOOD SHOES 8-Inch Work Boot, EE, 10, Brown, PR (804-3898 2E 100)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- THOROGOOD SHOES Oxford Shoes, Composite, Men, 8-1/2M, PR (804-4320)
- THOROGOOD SHOES Chelsea Boot, M, 10 1/2, Brown, PR (804-3166 M 105)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8, Black, PR (804-6208 D 080)
- GEORGIA BOOT Giant Romeo Work Shoe, 95M (GR262)
- Thorogood Shoes Foot Protection