Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, D, 12, Black, PR
Mfr # 804-6208 D 120
Zoro # G110063039
product price: $282.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 12
- Gender Men's
- Insulated No
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-6208 D 120
- Zoro # G110063039
- UPC # 840777176627
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Width | D |
Overall Height | 8 in |
Size (PRINT) | 12 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Helmet, Red, Traditional (1910H253)
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 (MS-B300)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S (7), 250 PK, Blue (XC-310)
- THOROGOOD SHOES 8-Inch Work Boot, EE, 10, Brown, PR (804-3898 2E 100)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- THOROGOOD SHOES Work Boots, Comp, Mn, 10W, Blk, PR (804-6190 10W)
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- THOROGOOD SHOES 8-Inch Work Boot, D, 9, Brown, PR (804-3898 D 090)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR (804-6444)
- GENUINE GRIP Dress Pump Shoes, Women, Black, PR, Size: 9.5 (8400-9.5M)
- Thorogood Shoes Foot Protection