Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
8-Inch Work Boot, D, 10, Brown, PR
Mfr # 804-3898 D 100
Zoro # G310063051
product price: $316.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crazyhorse
- Size 10
- Gender Men's
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-3898 D 100
- Zoro # G310063051
- UPC # 840777154809
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Width | D |
Size (PRINT) | 10 |
Overall Height | 8 in |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3231-M)
- THOROGOOD SHOES Chelsea Boot, W, 12, Brown, PR (804-3166 W 120)
- THOROGOOD SHOES 8-Inch Work Boot, D, 9, Brown, PR (804-3898 D 090)
- THOROGOOD SHOES Crosstrex Polishable Oxford, PR (834-6386)
- THOROGOOD SHOES Work Boots, Composite, Men, 11-1/2W, PR (804-6444)
- THOROGOOD SHOES Work Boots, Comp, Side Zip, Mn, 8.5W, Blk, PR (804-6191 8.5W)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 10M, PR (804-6444)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- Thorogood Shoes Foot Protection