Shop All Composite Toe Boots and Shoes
Thorogood Shoes
6-Inch Work Boot, EE, 15, Brown, PR
Mfr # 804-4514 2E 150
Zoro # G610080482
product price: $316.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crazyhorse
- Size 15
- Gender Men's
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4514 2E 150
- Zoro # G610080482
- UPC # 196721006107
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Overall Height | 6 in |
Size (PRINT) | 15 |
Width | EE |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breath Parti Bouffant Cap Cleanroom SergSeam ElasOp 500/Cs (66829)
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 11W, PR (804-4445 11W)
- THOROGOOD SHOES Loafer Shoe, M, 9, Black, PR (804-6133 M 090)
- THOROGOOD SHOES 6-Inch Work Boot, D, 9 1/2, Brown, PR (804-4514 D 095)
- THOROGOOD SHOES Loafer Shoe, M, 5, Black, PR (804-6133 M 050)
- THOROGOOD SHOES Hiker Boot, W, 10, Black, PR (804-6490 W 10)
- BAFFIN Winter Boots, Mens, 11, Lace, Nonmetal, PR (7157-0238-001)
- Thorogood Shoes Composite Toe Boots and Shoes