Shop All Composite Toe Boots and Shoes
Thorogood Shoes
6-Inch Work Boot, EE, 12, Brown, PR
Mfr # 804-4514 2E 120
Zoro # G310080478
original price:
$316.99
14% off
new price: $269.99
/pr
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 12
- Gender Men's
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4514 2E 120
- Zoro # G310080478
- UPC # 196721006077
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Overall Height | 6 in |
Width | EE |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- 3M Radiant Heat Cover, 3M Versaflo M-407 (M-975N)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- GVS-RPB RPB T-Link Hood (17-712)
- THOROGOOD SHOES Loafer Shoe, M, 11, Black, PR (804-6133 M 110)
- THOROGOOD SHOES Athletic Shoe, M, 18, Black, PR (809-6110 M 18)
- THOROGOOD SHOES Size 10 Unisex 6 in Work Boot Composite Work Boot, Black (804-6190 10M)
- THOROGOOD SHOES 6-Inch Work Boot, D, 10, Brown, PR (804-3600 D 100)
- THOROGOOD SHOES Size 5-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6190)
- THOROGOOD SHOES Chelsea Boot, M, 5, Black, PR (804-6134 5 M)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 W 105)
- Thorogood Shoes Foot Protection