Shop All Composite Toe Boots and Shoes
Thorogood Shoes
6-Inch Work Boot, EE, 10 1/2, Brown, PR
Mfr # 804-4514 2E 105
Zoro # G010080464
original price:
$284.99
9% off
new price: $256.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Crazyhorse
- Size 10 1/2
- Gender Men's
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4514 2E 105
- Zoro # G010080464
- UPC # 196721006046
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Width | EE |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchor Connector Strap (10023490)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, M, 1 PR (N9676DTM)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, S (0250RGRASML)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- THOROGOOD SHOES Size 14 Men's Hiker Shoe Composite Oxford Hiker Saftey Toe, Black/Gray (804-6493 M 14)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- THOROGOOD SHOES Chelsea Boot, W, 11, Black, PR (804-6134 11 W)
- THOROGOOD SHOES Size 14 Men's Hiker Boot Composite Work Boot, Black (804-6296 W 140)
- THOROGOOD SHOES Hiker Boot, W, 10 1/2, Black, PR (804-6490 W 10.5)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- CAROLINA SHOE Wrk Boots, Womens, 9, W, Lace Up, 6inH, Brn, PR (CA1620)
- Thorogood Shoes Composite Toe Boots and Shoes