Shop All Composite Toe Boots and Shoes
Thorogood Shoes
6-Inch Work Boot, D, 9, Brown, PR
Mfr # 804-4514 D 090
Zoro # G310080461
product price: $270.99
/pr
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 9
- Gender Men's
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4514 D 090
- Zoro # G310080461
- UPC # 196721005872
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Overall Height | 6 in |
Width | D |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G20 Knee Boots, Brick Red, Size 5, Men, 15" H, PR (93255)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- THOROGOOD SHOES Hiker Boot, M, 9, Black, PR (804-6490 M 9)
- THOROGOOD SHOES Work Boots, Composite Toe, 6In, 11W, PR (804-4445 11W)
- THOROGOOD SHOES Size 10 Unisex 6 in Work Boot Composite Work Boot, Black (804-6190 10M)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 13, Brown, PR (804-3600 2E 130)
- THOROGOOD SHOES Size 12 Men's Hiker Boot Composite Work Boot, Black (804-6296 W 120)
- AVENGER SAFETY FOOTWEAR Size 6 FRAMER CT, WOMENS PR (A7126-6W)
- Thorogood Shoes Foot Protection