Shop All Composite Toe Boots and Shoes
Thorogood Shoes
6-Inch Work Boot, D, 9 1/2, Brown, PR
Mfr # 804-4514 D 095
Zoro # G710080467
original price:
$549.99
14% off
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 9 1/2
- Gender Men's
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-4514 D 095
- Zoro # G710080467
- UPC # 196721005889
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Width | D |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Ultralite Blast Suit - Large (1029502)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (DAGR)
- WATSON GLOVES Stealth Hero - Small PR (373-S)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 11)
- THOROGOOD SHOES Size 8 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 8)
- THOROGOOD SHOES Athletic Shoe, M, 15, Black, PR (809-6110 M 15)
- THOROGOOD SHOES Hiker Boot, M, 9, Black, PR (804-6490 M 9)
- THOROGOOD SHOES 6-Inch Work Boot, D, 10, Brown, PR (804-3600 D 100)
- THOROGOOD SHOES 6-Inch Work Boot, D, 12, Brown, PR (804-4514 D 120)
- CARHARTT 6-Inch Work Boot, W, 10, Brown, PR (CMF6720 10W)
- Thorogood Shoes Composite Toe Boots and Shoes