Shop All Composite Toe Boots and Shoes
Thorogood Shoes
6-Inch Work Boot, D, 8 1/2, Brown, PR
Mfr # 804-4514 D 085
Zoro # G110080463
original price:
$316.99
14% off
new price: $269.99
/pr
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 8 1/2
- Gender Men's
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thorogood Shoes
- MFR # 804-4514 D 085
- Zoro # G110080463
- UPC # 196721005865
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | D |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, 2XL (V1023550U-2XL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Access Sign With Symbol, Portrait (OS-NS-P-710-V-14344)
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- THOROGOOD SHOES Size 9 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 9)
- THOROGOOD SHOES Hiker Boot, W, 10 1/2, Black, PR (804-6490 W 10.5)
- THOROGOOD SHOES Athletic Shoe, W, 13, Black, PR (809-6110 W 13)
- THOROGOOD SHOES Loafer Shoe, M, 5 1/2, Black, PR (804-6133 M 055)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 11, Brown, PR (804-3600 2E 110)
- THOROGOOD SHOES Loafer Shoe, M, 8, Black, PR (804-6133 M 080)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE CN PR, MENS PR (A7507-13W)
- Thorogood Shoes Foot Protection