Shop All Composite Toe Boots and Shoes
Thorogood Shoes
6-Inch Work Boot, D, 12, Brown, PR
Mfr # 804-4514 D 120
Zoro # G110080470
original price:
$316.99
14% off
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 12
- Gender Men's
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-4514 D 120
- Zoro # G110080470
- UPC # 196721005933
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Size (PRINT) | 12 |
Width | D |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, 22mm, Plastic (130820)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-AW-194)
- SUPER ANCHOR SAFETY TossR 11ft Self Retracting Web Lanyard. (2990-A11)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 11)
- THOROGOOD SHOES Size 8 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 8)
- THOROGOOD SHOES 6-Inch Work Boot, EE, 11, Brown, PR (804-3600 2E 110)
- THOROGOOD SHOES Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 9M)
- THOROGOOD SHOES Hiker Boot, M, 9, Black, PR (804-6490 M 9)
- THOROGOOD SHOES Chelsea Boot, W, 11, Black, PR (804-6134 11 W)
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- Thorogood Shoes Foot Protection