Shop All Composite Toe Boots and Shoes
Thorogood Shoes
6-Inch Work Boot, D, 10 1/2, Brown, PR
Mfr # 804-4514 D 105
Zoro # G610080468
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Crazyhorse
- Size 10 1/2
- Gender Men's
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thorogood Shoes
- MFR # 804-4514 D 105
- Zoro # G610080468
- UPC # 196721005902
- Country of Origin United States
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 6 in |
Width | D |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Crazyhorse, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1169C)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- THOROGOOD SHOES Size 9 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 9)
- THOROGOOD SHOES Loafer Shoe, M, 5 1/2, Black, PR (804-6133 M 055)
- THOROGOOD SHOES Chelsea Boot, W, 11, Black, PR (804-6134 11 W)
- THOROGOOD SHOES Size 11 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 W 11)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 12W)
- TIMBERLAND PRO Athletic Shoe, M, 9, Gray, PR (TB0A2B6X065)
- Thorogood Shoes Composite Toe Boots and Shoes