Shop All Automotive Fuses
Thor
Thor THMS2000 KIT2 10 ft. of 1-0 Cable with 200 amp Fuse
Mfr # THMS2000 KIT2
Zoro # G104018366
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thor
- MFR # THMS2000 KIT2
- Zoro # G104018366
- UPC # 853003006445
- Country of Origin China
- Category Automotive Fuses
Description
Features
- Best ac efficiency
- Complete quality installation kits
- 200% peak capacity
- 100% continuous output power
- 100% surge capacity
- Best battery protection and safety
- Thor fuse with fuse holder for easy installation/mounting
- Th-ibs inverter bypass switch for ignition control installation
- Size: 10'
- Fuse: 200 amp
- Cable Type: 1/0 Cable
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 22mm, NO (II0341)
- ELECTRIDUCT Rumble Strips Kit: 1 Yellow and 1 Black Section- Total Length: 39.5" (SB-ED-NUB-BK/YL)
- SQUARE D Metering Mpr/H Ezmr/H Meter Socket Cover (MMRC)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Strut Clamp, 100PK (SC100R)
- DISCO Stndrd Blade Fuses 15 Amp Blue Type ATO PK5 (1713PK)
- GROTE Turn Signal Switch (48282)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- GROTE Switch Toggle, 25 Amp, ON/OFF/ON, SPDT (82-0315)
- GROTE Headlamp Relay Switch (44460)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Illuminated Red (6391100)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- Thor Fuses