Shop All Power Inverters
Thor
Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets
Mfr # THPW3000 KIT3
Zoro # G204152106
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 6,000 W
- Continuous Output Power 3,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 110V/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thor
- MFR # THPW3000 KIT3
- Zoro # G204152106
- UPC # 853003006551
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 6,000 W |
Continuous Output Power | 3,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 110V/120V AC |
Outlet Type | GFCI |
DC Connection | Nut and Bolt Terminals |
Number of Outlets | 2 |
Description
If you are a gadget lover, our Automotive Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Thor power inverter
- Thor fuse with fuse holder for easy installation/mounting
- Size: 10'
- Fuse: 300 amp
- Isolator: 500 amp
- Cable Type: 3/0 Cable
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Blue (WL903-SP100-RED)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor w/ Relay & Photocell (OMNIDT2000RP)
- SAMLEX AMERICA Samlex 4200W 120/240 VAC Split Phase Inverter/Charger w/60 AMP (EVO-4248SP)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- XANTREX Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (8173000)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA485021100)
- BETTERBATTERY Truesine 2000W 80A 120AC-12V DC Freedom XC 2000 Inverter & Charger with Hardwire (BE3639812)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300024120S)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 1 Outlets (SAM-450-12E)
- Thor Power Inverters