Shop All Power Inverters
Thor
Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets
Mfr # THPW2000
Zoro # G304152075
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Peak Output Power 4,000 W
- Continuous Output Power 2,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 110V/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thor
- MFR # THPW2000
- Zoro # G304152075
- UPC # 853003006506
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 4,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 110V/120V AC |
Outlet Type | GFCI |
DC Connection | Nut and Bolt Terminals |
Number of Outlets | 2 |
Nominal Output Power | 2,000 W |
Description
If you are a gadget lover, our Automotive Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Thor power inverter
- Thor fuse with fuse holder for easy installation/mounting
- Volts: 12 V
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- FAITH 1-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, 4.68"H x 2.93" L, Black 8PK (SWP1-BK-08)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F66G48)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- GO POWER! Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (80179)
- POWERDRIVE Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWD1500P)
- XANTREX Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (8173000)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN243750500)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- Thor Power Inverters