Shop All Refrigerators
Thor Kitchen
Thor Kitchen TWC2401DO 24 in. 46 Bottles Indoor & Outdoor Independent Dual Zone Wine Cooler
Mfr # TWC2401DO
Zoro # G903881222
product price: $1,998.99
/ea
Free Shipping & Returns
$1,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thor Kitchen
- MFR # TWC2401DO
- Zoro # G903881222
- UPC # 6926697022221
- Country of Origin China
- Category Refrigerators
Description
Features
- 46 bottles capacity (5.43 cu.ft)
- Indoor or outdoor use wine cooler
- Thunder proof and water proof
- Independent dual zone (each zone reach 41 to 64 deg)
- Fan assisted cooling
- Seamless S.S door frame (60mm) with S.S. handle
- SS Compressor Rear Cover
- Dual pane of Low-E glass to filter UV rays
- Reversible door (180 deg flip-over)
- S.S. exterior housing and rear plate
- S.S. vent kickplate
- 5+1 beech wood rolling shelves with rolling slideways
- LCD display with 2 piece white lightings on top
- Adjustable electronic touch control
- Door opening alarm
- Temperature alarm
- 2 piece activated charcoal filters
- Heating elements for winter function
- 4 piece adjustable feet
- 2 piece evaporators for accurate temperature control
- Self contained condenser
- Color: Silver
- Size: 24 in.
- Type: Free Standing
- Assembly: Assembled
- Bottle Count: 46
- Number of Cooling Zones: Dual
- Features: Variable Temperature Control
- Oven Capacity: 5.43 cu.ft.
- Refrigerant: R600A
- Dimension: 23.82 x 23.43 x 34.25 in.
- Weight: 152 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE ORIFICE, 1.61MM (175817)
- NESTLE PROFESSIONAL Creamr, Liquid, Hazelnut, PK200 (35180CT)
- DETEX Plate, Mounting (Alarm) (102715)
- HATCO Booster Element 480V 7500W 1-3/4"Oc (R02.04.703.00)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- MAXX COLD Pizza Prep Table 20.91 CUFT (MXSPP70)
- IVATION 18-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC181WSS)
- NUTRICHEF 12Bottles Compressor Wine Cooler (PKCWC120)
- KOOLMORE Commercial 1 Glass Door Display Upright Beverage Refrigerator Cooler Merchandiser (MDR-9CP)
- AVANTI Avanti 6.0 cu. ft. Commercial Beverage Center, White (BCC6Q1BG)
- Thor Kitchen Refrigerators