Shop All Ovens and Ranges
Thor Kitchen
Thor Kitchen LRG3001U 30 in. Freestanding Gas Range with Convection
Mfr # LRG3001U
Zoro # G303772588
original price:
$2,427.26
18% off
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thor Kitchen
- MFR # LRG3001U
- Zoro # G303772588
- UPC # 6926697030004
- Country of Origin China
- Category Ovens and Ranges
Description
Features
- Black porcelain drip pan for easy surface cleaning
- Heavy duty continuous cast iron cooking grates
- Black ABS knobs
- 4.5 cu.ft oven capacity
- White flakes with gray background porcelain oven interior
- 1x halogen lights
- Commercial convection fan
- Three layers glass window
- Storage drawer at bottom
- Fuel Type: Natural Gas & LP Convertible
- Electrical Requirements: 120V
- Circuit Breaker: 15 or 20 A
- Frequency: 60 Hz
- Total Number of Range Top Burners: 5 Burners
- Front Right Single: 8000 BTU
- Front Left Single: 18000 BTU
- Middle Oval: 9000 BTU
- Rear Right Single: 6000 BTU
- Rear Left Single: 4000 BTU
- Broil Burner: 10000 BTU
- U-Shape Burner: 18500 BTU & 30 in. Oven
- Power Plug Length: 56.25 in.
- Width: 29.875 in.
- Height from Bottom to Top of Back Splash: 36.7 in.
- Height from Bottom to Top of Side Panel: 33.9 in.
- Depth from Back Panel to Bull Nose Include Gasket: 28.3 in.
- Depth from Back Panel to Control Board Include Gasket: 27.1 in.
- Depth from Back Panel to Side Panel Front Include Gasket: 24.8 in.
- Depth of Control Panel Minimum: 2.3 in.
- Depth of Control Panel Bullnose: 3.5 in.
- Cast Iron Cooking Grate: 21.2 x 11.8 in.
- Required Cutout Size: 30.3 x 27.4 x 36.7 in.
- Size: 30 in.
- Weight: 310 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Sw Flashdrive, V4.X (4603437)
- STANDARD KEIL Condensate Evaporator117V 300W For - Part# 2712-0011-1000 (2712-0011-1000)
- IDAHOAN FOODS Idahoan Foods Real Mashed Potato 39lbs (2970000381)
- CRESTWARE Sieve, Stainless Steel, 14 In (RSS14)
- GEH GEH GEHWB48T10095 Range Oven Stove Wire Rack (GEHWB48T10095)
- COOKING PERFORMANCE GROUP CL-CPG-24-NL 24in Gas Countertop Lava Briquette Charbroiler - 80000 BTU (351CLCPG24NL)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36RB-N, Heavy Duty Salamander Broiler, Propane , S/S, 6 Bar Type Burners (36RB-P)
- CADCO Convection Oven (XAFT-03HS-GD)
- COOKING PERFORMANCE GROUP R-CPG-12-NL 2 Burner Gas Countertop Range / Hot Plate - 44000 BTU (351RCPG12NL)
- SUBURBAN MANUFACTURING Suburban Manufacturing 3084A SDN2 Drop-In Cooktop Glass Cover (S6U-3084A)
- FORNO Loiano 24In. Freestanding Electric Range, 4 elements (FFSEL6069-24)
- Thor Kitchen Ovens and Ranges