Thor Kitchen

Thor Kitchen HRG4808U 48 in. 6 Burner Gas Range With Double Oven


product price: $5,838.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Cooktop:
    • 3 dual burners, 15,000BTU with 650BTU simmer function.
    • 3 single burners with 12,000BTU.
    • 304SS trip pan.
    • 3 pieces heavy casting iron cooking grates.
  • Oven:
    • 30 in. unit.
    • 30 inch with 4.2 cu.ft oven capacity.
    • Oven broil burner at 16,500BTU.
    • U shape bake burner at 22,000BTU.
    • Blue porcelain oven interior.
    • Heavy duty oven fan.
    • 2 halogen lights.
  • 18 in. unit:
    • 2.5 cu.ft oven capacity.
    • 1 tube burner with 15,000.
    • 1 halogen light.
  • Dimension - 48 x 27.5 x 39 in.
  • Item Weight - 408 lbs.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.