Shop All Ovens and Ranges
Thor Kitchen
Thor Kitchen HRD4803U 48 in. Professional Stainless Steel Dual Fuel Range
Mfr # HRD4803U
Zoro # G903784677
Free Shipping & Returns
$6,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thor Kitchen
- MFR # HRD4803U
- Zoro # G903784677
- UPC # 6926697048030
- Country of Origin China
- Category Ovens and Ranges
Description
Features
- Stainless steel drip pan
- 3 Flat cast-iron cooking grates
- 2 Cooling Fan
- Black porcelain oven interior for 30" unit and 18" unit
- Commercial Convection Fan circulates heat for even distribution
- Two Halogen Lights increase visibility for the 30" oven interior
- One Halogen Light increases visibility for the 18" oven interior
- CSA Certified
- Material: Stainless Steel
- Installation Type: Free Standing
- Form Factor: Double Oven
- Oven Cooking Mode: Convection
- Burner Type: Sealed
- Cooktop Front: 2 Single Burner x 18,000 BTU
- Cooktop Back: 2 Dual Burner x 15,000 BTU with 650 BTU simmer function
- Cooktop Side: 2 single burners x 12,000 BTU
- Stainless Steel Griddle: 1 x 15,000 BTU
- Oven Size: 30" Unit, 18" Unit
- 30" Unit: 4.2 cu. ft oven capacity
- Top Electric Broiler Heating Element for 30" unit: 1 x 3500W
- Oven Electric Heating Element for 30" unit: 1 x 850W Top & 3000W Base
- 18" Unit: 2.5 cu. ft oven capacity
- Oven Electric Heating Element for 18" unit: 1x2500W Base
- Fuel: LPG/NG with LP conversion kit required for LPG
- Electrical Requirements: 240V/60Hz/30A
- Oven Light: 120 V, 60 Hz, 0.2 Amp
- Oven Fan: 120 V, 60 Hz, 0.45 Amp-0.65 Amp
- Cooling Fan: 120 V, 60 Hz, 0.35 Amp-0.55 Amp
- NG Input Pressure: 7 inch
- NG Output Pressure: 5 inch
- LP Input Pressure: 11 inch
- LP Output Pressure: 10 inch
- Dimension: 35.5" H x 27.5" W x 48" L
- Weight: 401 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Latch Assembly (PK57003)
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk500 (9542500DX)
- VOLLRATH Transport Pan, Full-Size (30045)
- WINCO Winco Chrome Plated Lobster Cracker (LC-03)
- CAMP CHEF Stove, 2-Burner, Propane, 60,000 Btu/hr, Steel (EX60LW)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36S-6BN, Endurance Range, Standard Oven, Natural Gas, S/S , 6 Burners (36S-6BN)
- COOKING PERFORMANCE GROUP G-CPG-36-M 36in Electric Countertop Griddle - 9000W / 12000W 208 / 240V (351GCPG36M)
- KOOLMORE 16 Gauge Stainless Steel Commercial Equipment Stand -30" X 72" Heavy Duty Griddle Stand w/Undershelf (EQT-163072)
- WEIMAN PRODUCTS 3CT CookTop Scrub Pads (45)
- HOTLOGIC HotLogic 16801045-HND Portable Personal 12V Mini Oven; Houndstooth (16801045-HND)
- CHOICE Portable 3-Piece Cooking Kit with 1-Burner Butane Range / Portable Stove & Pan - 8000 BTU (472E10SLKT)
- Thor Kitchen Ovens and Ranges