Shop All Ovens and Ranges
Thor Kitchen
Thor Kitchen HRD3606U 36 in. Professional Stainless Steel Dual Fuel Range
Mfr # HRD3606U
Zoro # G703784648
original price:
$4,721.87
18% off
Free Shipping & Returns
$3,865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thor Kitchen
- MFR # HRD3606U
- Zoro # G703784648
- UPC # 6926697003602
- Country of Origin China
- Category Ovens and Ranges
Description
Features
- Black Porcelain Drip Pan
- 3 Flat cast-iron cooking grates
- 1 Cooling Fan
- Black porcelain oven interior
- Commercial Convection Fan circulates heat for even distribution
- Two Halogen Lights increase visibility for the oven interior
- CSA Certified
- Material: Stainless Steel
- Installation Type: Free Standing
- Form Factor: Single Oven
- Oven Cooking Mode: Convection
- Burner Type: Sealed
- Cooktop Front: 3 Single Burner x 18,000 BTU
- Cooktop Back: 1 single burner x 12,000 BTU & 2 Dual Burner x 15,000 BTU with 650 BTU simmer function
- Oven Capacity: 5.2 cu. ft
- Top Electric Broiler Heating Element: 1 x 3500W
- Oven Electric Heating Element: 1 x 850W Top & 3000W Base
- Fuel: LPG/NG with LP conversion kit required for LPG
- Electrical Requirements: 240V/60Hz/30A
- Oven Light: 120 V, 60 Hz, 0.2 Amp
- Oven Fan: 120 V, 60 Hz, 0.45 Amp-0.65 Amp
- Cooling Fan: 120 V, 60 Hz, 0.35 Amp-0.55 Amp
- NG Input Pressure: 7 inch
- NG Output Pressure: 5 inch
- LP Input Pressure: 11 inch
- LP Output Pressure: 10 inch
- Dimension: 35.5" H x 27.5" W x 36" L
- Weight: 315 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- LOGO BRANDS Vegas Golden Knights 14oz Gameday Rocks Glass (874-G14R-1)
- CRESTWARE Stock Pot w/Cover, 8 qt, 11 In., SS (SSPOT08)
- RA CHAND J210 Cup (J210B)
- PRIMO Grill Oven (20701)
- STERNO GROUP Sterno SGL Burner Stove (70308)
- COOKING PERFORMANCE GROUP 36GMSNL 36in Manual Griddle with Regency Equipment Stand - 90000 BTU (35136GMSNL)
- PROCOM Dual Fuel Ventless Gas Stove 3-Sided - 23,000 Btu, T-Stat Control (PCNSD25TA)
- SUMMIT APPLIANCE DIV. Summit-Cooktop, Electric, 4 Burners, Battery Start, Black, 20" x 29-3/4" x 3-3/4" (TNL05P)
- FORNO Galiano 36In. Freestanding French Door Gas Range (FFSGS6444-36)
- VULCAN RESTAURANT EQUIPMENT Vulcan VACB36, Heavy-Duty Achiever Charbroiler, Propane, S/S, 6 Burners (VACB36-201)
- Thor Kitchen Ovens and Ranges