Shop All Engineer, Drilling & Blacksmith Hammers
Thor
3.6lb copper hammer with a hickory handle
Mfr # TH314
Zoro # G5320637
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Tether Capable Tether Capable
- Head Material Malleable Iron
- Handle Material Wood
- Mallet Product Grouping Copper Mallets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thor
- MFR # TH314
- Zoro # G5320637
- Country of Origin United Kingdom
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Head Length | 2 3/8 in |
Face Diameter | 1 3/4 in |
Handle Length | 12 1/2 in |
Tip Diameter | 1 3/4 in |
Details
Item | Copper Mallet |
Head Weight | 4 lb |
Tether Capable | Tether Capable |
Head Material | Malleable Iron |
Handle Material | Wood |
Mallet Product Grouping | Copper Mallets |
Handle Color | Natural |
Head Color | Natural |
Features | Copper Faces Prevent Damage to Expensive Machined Sub Components and Assemblies, Ideal Where a Heavy Blow is Required Combined With a Relatively Small Striking Area |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tip Material | Copper |
Manufacturers Part Number for Replacement Tips | TH314C |
Tether Ready | No |
Includes Tips | Yes |
Replaceable Tips | Yes |
Hammer Type | Soft Face Hammer |
Series | TH |
Tip Shape | Round |
Double Faced | Yes |
Description
The Thor TH314 3.6lb Copper Hammer is the perfect tool for your next blacksmithing project. The head is made of malleable iron and copper, while the hickory handle provides a comfortable grip. Made with malleable iron and copper, this hammer's head weighs 3.6 lb and measures 2 2/5 in. in length and 1 3/4 in. in face diameter. The natural hickory handle offers a comfortable grip for your hand while you work on your project. This hammer has an overall length of 12 inches, making it easy to maneuver around whatever you are working on without any difficulty or strain on your body or arms. If you want to get the job done right, make sure you have this Thor TH314 3.6lb Copper Hammer at hand when working on projects around the house or shop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench (J704SLA)
- RIDGID Tubing Cutter Steel Replacement Wheels, For Copper / Aluminum / Brass Tubing (E-3469)
- CRAFTSMAN Wrenches, 2-pc Metric Ratcheting Box Wre (CMMT12074)
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 6 (5-142)
- THOR 3lb copper hammer with a hickory handle (TH214)
- THOR 2.3lb copper hammer with a hickory handle (TH312)
- THOR 1.3lb copper hammer with an ash handle (TH210)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- THOR 1.85lb copper hammer with a hickory handle (TH212)
- ALL-SOURCE 16 In. Straight Hickory Blacksmith Hammer Handle (303013)
- URREA Machined head fiberglass handle 8 Oz (1308FV)
- Thor Engineer, Drilling & Blacksmith Hammers