Shop All Engineer, Drilling & Blacksmith Hammers
Thor
1.85lb copper hammer with a hickory handle
Mfr # TH212
Zoro # G5320594
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Mallet Product Grouping Copper Mallets
- Face Diameter 1 1/2 in
- Tether Capable Tether Capable
- Head Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thor
- MFR # TH212
- Zoro # G5320594
- Country of Origin United Kingdom
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Face Diameter | 1 1/2 in |
Head Length | 2 in |
Handle Length | 12 in |
Tip Diameter | 1 1/2 in |
Details
Item | Copper Mallet |
Head Weight | 30 oz |
Mallet Product Grouping | Copper Mallets |
Tether Capable | Tether Capable |
Head Material | Malleable Iron |
Head Color | Natural |
Handle Material | Wood |
Handle Color | Natural |
Features | Copper Rawhide Faces, Faces are Designed to Wear and can be Replaced, Faces Prevent Damage to Most Items Being Struck, Malleable Iron Head |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Series | TH |
Tether Ready | No |
Replaceable Tips | Yes |
Hammer Type | Soft Face Hammer |
Tip Material | Copper |
Includes Tips | Yes |
Tip Shape | Round |
Manufacturers Part Number for Replacement Tips | 70-12R, 71-312C |
Double Faced | Yes |
Description
Copper Mallet, Hammer Type Soft Face Hammer, Head Material Malleable Iron, Tip Material Copper, Head Weight 30 oz, Tip Diameter 1 1/2 in, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Tether Ready No, Double Faced Yes, Features Copper Rawhide Faces, Faces are Designed to Wear and can be Replaced, Faces Prevent Damage to Most Items Being Struck, Malleable Iron Head, Handle Color Natural, Handle Length 12 in, Handle Material Wood, Head Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 22mm Surface 32mm 3/8 Sq. Drive (3410M-22)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- TY-FLOT Small Tether, 1 VersaClamp, PK25 (TETHCSMOR)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- THOR 2.3lb copper hammer with a hickory handle (TH312)
- THOR 1.6lb copper hammer with an ash handle (TH310)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- THOR 1.3lb copper hammer with an ash handle (TH210)
- THOR 3lb copper hammer with a hickory handle (TH214)
- COUNCIL TOOL Engineers Hammer, 2-1/2 lbs., 14 In L (PR25FG)
- NUPLA Soft Face Sledge, 10 lb., 31-5/8 In, Fiber (6894285)
- Thor Hammers and Striking Tools