Shop All Soft Face & Split Head Hammers
Thor
14", 4-3/8lb soft faced hammer
Mfr # TH16
Zoro # G5381022
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Buffalo Hide
- Head Weight 4 1/2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thor
- MFR # TH16
- Zoro # G5381022
- Country of Origin United Kingdom
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 2 in |
Overall Length | 14 in |
Head Length | 2 5/8 in |
Handle Length | 14 in |
Tip Diameter | 2 in |
Description
The Thor TH16 14", 4-3/8lb Soft Faced Hammer is a heavy duty tool that can be used for a variety of tasks. It is the perfect choice for removing and installing hinges, and driving in nails. This hammer has a head weight of 4 3/8 lb and features buffalo hide tip material. The head length measures 2 5/8 in., while the hammer tip diameter is 2 in. The handle is made of hickory and has an overall length of 14 in. This soft faced hammer comes with two replacement tips, which you can switch out as needed. If you need to remove or install hinges, drive nails, or do other types of carpentry work, this Thor Hammer will meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON TOOLS 5/16" (8Mm) 4 Flute Tap Extractor (10314)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200700)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 11/16" (03808)
- THOR 1.9lb soft faced nylon dead blow hammer (TH201414)
- THOR 12-1/2", 2-7/8lb soft faced hammer (TH14)
- THOR THOR RAWHIDE HAMMER - SIZE 4 FIBERGLASS (TH01016SFG)
- THOR 1.4lb soft faced hammer with a plastic handle (TH11712)
- THOR 2.7lb soft faced hammer with a plastic handle (TH11716)
- THOR 12-3/16", 23oz soft faced handle (TH714)
- KRAFT TOOL Brick Hammer, 28 oz. (BL153)
- Thor Soft Face & Split Head Hammers