Shop All Soft Face & Split Head Hammers
Thor
12-3/16", 23oz soft faced handle
Mfr # TH714
Zoro # G5320673
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Soft Face Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Nylon
- Hammer Tip Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thor
- MFR # TH714
- Zoro # G5320673
- Country of Origin United Kingdom
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 1 3/4 in |
Overall Length | 12 in |
Head Length | 1 3/4 in |
Tip Diameter | 1 3/4 in |
Handle Length | 12 1/2 in |
Description
Soft Face Hammer, Hammer Type Soft Face Hammer, Head Material Zinc, Tip Material Nylon, Head Weight 23 oz, Tip Diameter 1 3/4 in, Included Tip Hardness Hard, Overall Length 12 in, Replaceable Tips Yes, Includes Tips Yes, Non-Sparking No, Tether Ready Yes, Double Faced Yes, Features Easy Interchangeable Heads, Used as Mult-Purpose Striking Tool in Most Assemble Applications Including Engineering, Furniture, Partitioning Etc, Handle Color Natural, Handle Length 12 1/2 in, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Standard Puller Set (J4290B)
- STM 3 Solid Nut Outside Spring Caliper (231172)
- EAZYPOWER Masonry Bit, 3/16", 3-1/2" L (79602)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21615)
- THOR 12-1/2", 2-7/8lb soft faced hammer (TH14)
- THOR 2.7lb soft faced hammer with a plastic handle (TH11716)
- THOR 14", 4-3/8lb soft faced hammer (TH16)
- THOR 1.9lb soft faced nylon dead blow hammer (TH201414)
- THOR 12", 29oz soft faced hammer (TH12)
- THOR THOR RAWHIDE HAMMER - SIZE 4 FIBERGLASS (TH01016SFG)
- KRAFT TOOL Bricklayers Hammer, 24 oz. (BL256)
- Thor Hammers and Striking Tools