Shop All Linear Shafts & Support Rails
Thomson
Tube, Steel, 2.000 In D, 36 In
Mfr # 2 L TU X 36
Zoro # G0245691
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 2 in
- Material Carbon Steel
- Min. Surface Hardness 58 RC
- Type Hollow Shaft
- Finish Centerless Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 2 L TU X 36
- Zoro # G0245691
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 2 in |
Length | 36 in |
Dia. Tolerance Max. | 1.999 in |
Dia. Tolerance Min. | 1.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.999 in - 1.999 in |
Diameter Tolerance - Maximum | 1.999 in |
Diameter Tolerance - Minimum | 1.999 in |
Overall Length | 36 in |
Length Tolerance | 0.03 in |
Diameter | 2 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 2 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 36 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.999 in, Diameter Tolerance - Maximum 1.999 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E659)
- MRC Bearing, 55mm, 119,000 N, Steel (5311M)
- SPEEDAIRE Straight Swivel 1/2 in Hose I.D, 3/4"-16 UNF Thread (5A248)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm (QS 40 MM 500)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In (QS 1 1/4 L 48)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In (QS 1 L 60)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 24 In (5/8 SOFT CTL X 24)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- Thomson Linear Shafts & Support Rails