Shop All Linear Shafts & Support Rails
Thomson
Tube, Steel, 2.000 In D, 18 In
Mfr # 2 L TU CTL X 18
Zoro # G3482446
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 2 in
- Material Carbon Steel
- Dia. Tolerance Min. 1.999 in
- Type Hollow Shaft
- Dia. Tolerance Max. 1.999 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 2 L TU CTL X 18
- Zoro # G3482446
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 2 in |
Length | 18 in |
Dia. Tolerance Min. | 1.999 in |
Dia. Tolerance Max. | 1.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.999 in - 1.999 in |
Overall Length | 18 in |
Diameter Tolerance - Maximum | 1.999 in |
Diameter | 2 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 1.999 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 2 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 18 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.999 in, Diameter Tolerance - Maximum 1.999 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 6.55"O.D. (1VP68-1-1/8)
- WEG 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (00318OT3E182T-S)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings 1", 1 1/4" Od With 1/2" Length, 153861 (153861)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 24 In (1/2 SOFT CTL X 24)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In (3/4L SMAE CTL X 22)
- THOMSON Tube, Steel, 1.000 In D, 12 In (1 L TU CTL X 12)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 48 In (QS 3/4 L 48)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (QS 30 MM 1500)
- Thomson Linear Shafts & Support Rails