Shop All Linear Shafts & Support Rails
Thomson
Tube, Steel, 1.500 In D, 24 In
Mfr # 1-1/2 L TU CTL X 24
Zoro # G2710644
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 24 in
- Material Carbon Steel
- Finish Centerless Ground
- For Use With Ball Bushing Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1-1/2 L TU CTL X 24
- Zoro # G2710644
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 24 in |
Dia. Tolerance Max. | 1.4994 in |
Dia. Tolerance Min. | 1.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.499 in - 1.4994 in |
Overall Length | 24 in |
Length Tolerance | 0.03 in |
Diameter | 1 1/2 in |
Diameter Tolerance - Minimum | 1.499 in |
Diameter Tolerance - Maximum | 1.499 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 24 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- SMC Solenoid Air Control Valve, 24VDC (SV2100-5FU)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SVHC8-8M)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A30)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- NB Shaft, Steel, 0.375 In D, 13.00 In (SFW6X13FS116)
- Thomson Linear Shafts & Support Rails